Motion
ITD-08
ITD-08 HOSE INSERTION DIE FOR -8 PTFE
Mi Item #08983656
MFR #ITD-08
Price$247.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITD-08 HOSE INSERTION DIE FOR -8 PTFE
Mi Item #08983656
MFR #ITD-08

Mfr description
ITD-08 HOSE INSERTION DIE FOR -8 PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.12/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Weight
    0.401 lbs

Details

  • Additional Details
    For use with ITDH Nominal PTFE Hose Insertion Tool
  • Application
    Nominal PTFE Hose Insertion
  • For Use With
    Nominal PTFE Hose, ITDH Nominal PTFE Hose Insertion Tool
  • Manufacturer Catalog Number
    ITD-08
  • Product Types
    Die
  • Style
    Die
  • Type
    Die
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)