Motion
ITD-16
ITD-16 HOSE INSERTION DIE -16 PTFE HOSE
Mi Item #08983659
MFR #ITD-16
Price$247.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITD-16 HOSE INSERTION DIE -16 PTFE HOSE
Mi Item #08983659
MFR #ITD-16

Mfr description
ITD-16 HOSE INSERTION DIE -16 PTFE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.12/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Weight
    0.24 lbs

Details

  • Additional Details
    For use with ITDH Nominal PTFE Hose Insertion Tool
  • Application
    Nominal PTFE Hose Insertion
  • For Use With
    Nominal PTFE Hose, ITDH Nominal PTFE Hose Insertion Tool
  • Manufacturer Catalog Number
    ITD-16
  • Product Types
    Die
  • Seal Material
    Nitrile Rubber
  • Type
    Nominal PTFE Hose Insertion Die
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)