Motion
J2F3
Needle Valve - Steel Body Material
Mi Item #08983682
MFR #J2F3
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #08983682
MFR #J2F3

Mfr description
J2F3 1/4" TRUFLATE NIPPLE, 3/8" NPTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.27/each

Specifications

Dimensions

  • Overall Length
    1.5600 in, 39.60 mm

Details

  • Body Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)