Motion
K10DC-A
Hose End - Aluminum Material
Mi Item #08983706
MFR #K10DC-A
Price$62.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material
Mi Item #08983706
MFR #K10DC-A

Mfr description
K10DC-A 1 1/4" ISO DUST CAP ALUM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.37/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Size
    1.2500 in

Details

  • Additional Details
    Steel cable lanyard
  • Application
    Hydraulics
  • Configuration
    Cap
  • Connection Type
    ISO7241 Series A
  • End 1 Style
    ISO7241 Series A
  • Fitting Connection Family
    ISO-A
  • Fitting Shape
    Cap
  • Fitting Type
    ISO-A
  • For Use With
    K-Series ISO-A Plugs
  • ISO Fit Standard
    ISO7241 Series A
  • Manufacturer Catalog Number
    K10DC-A
  • Material
    Aluminum
  • Product Types
    Cap
  • Standards Met
    ISO7241 Series A
  • Style
    Cap
  • Swivel
    Non-Swivel
  • Thread Type
    ISO7241 Series A
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)