Motion
K8OF8
1 in Coupling Size, Steel Body
Mi Item #08983731
MFR #K8OF8
Price$42.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 in Coupling Size, Steel Body
Mi Item #08983731
MFR #K8OF8

Mfr description
K8OF8 1" ISO-A NIPPLE, 1-5/16"-12 ORB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.36/each

Specifications

Dimensions

  • Coupling Size
    1 in

Details

  • Body Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)