Motion
LNG30BRFE
Cap - Brass Material, 3.0000 in Pipe Size
Mi Item #08983740
MFR #LNG30BRFE
Price$1,604.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - Brass Material, 3.0000 in Pipe Size
Mi Item #08983740
MFR #LNG30BRFE

Mfr description
LNG30BRFE LNG30 FIXED END WITH 3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,604.74/each

Specifications

Details

  • Fitting Type
    Coupling
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)