Motion
LP21-80
1-1/2 LP Boss Male NPT Stem Sch80 Plated Carbon
Mi Item #08983748
MFR #LP21-80
Price$83.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 LP Boss Male NPT Stem Sch80 Plated Carbon
Mi Item #08983748
MFR #LP21-80

Mfr description
LP21-80 1-1/2" LP BOSS MALE NPT STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.40/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Size
    1.5000 in
  • Thread Size
    1-1/2 NPT
  • Weight
    1.7 lbs

Details

  • Additional Details
    Schedule 80 stem meets NFPA 58
  • Application
    LP Gas
  • Coating
    Plated
  • Compatible Banding Types
    Boss Clamps
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT (National Pipe Taper)
  • For Use With
    Boss Clamps
  • Manufacturer Catalog Number
    LP21-80
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Material
    Metal
  • Seal Type
    NPT Tapered
  • Standards Met
    NFPA 58
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPT End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)