Specifications
Dimensions
- Container Size8 oz
Details
- Anti-Seize TypeFood Grade
- ApplicationForms leak-proof seals, Lubricates threads
- CertificationNSF H1
- Container TypeCan
- Food GradeFood Grade
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)