Motion
L150-C-SS
Cam & Groove Coupler - 1-1/2 in Vent-Lock® Safety EZ Boss-Lock Female Coupler x 1-1/2 in Hose Shank, Straight
MI ITEM #08983783
MFR #L150-C-SS
Price$141.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Vent-Lock® Safety EZ Boss-Lock Female Coupler x 1-1/2 in Hose Shank, Straight
MI ITEM #08983783
MFR #L150-C-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.86/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    Vent-Lock® Safety EZ Boss-Lock Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
L150-C-SS 1-1/2" 316SS VENT LOCK FEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought