Overview
Mfr description
L150-DP-SS 1-1/2" 316SS VENT LOCK DUST
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeVent-Lock® Safety Male Adapter
- End 1 Size1-1/2 in
- End 2 TypeDust Plug
- End 2 Size1-1/2 in
- Seal MaterialNo Seal
- Coupler TypeType DP Dust Plug
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data