Motion
L200-DP-SS
Quick Disconnect Coupling - 2 in, Vent-Lock® Safety Male Adapter, x 2 in, Dust Plug, Straight
Mi Item #08983788
MFR #L200-DP-SS
Price$76.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 2 in, Vent-Lock® Safety Male Adapter, x 2 in, Dust Plug, Straight
Mi Item #08983788
MFR #L200-DP-SS

Mfr description
L200-DP-SS 2" 316SS VENT LOCK DUST PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.89/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • Size
    2.0000 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type DP Dust Plug
  • End 1 Type
    Vent-Lock® Safety Male Adapter
  • End 2 Type
    Dust Plug
  • Fitting Shape
    Straight
  • Material
    316 Stainless Steel
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)