Motion
MC30912
12 Galv Bauer Style Type-B Male w/ Hose Shank &
Mi Item #08983817
MFR #MC30912
Price$1,320.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Galv Bauer Style Type-B Male w/ Hose Shank &
Mi Item #08983817
MFR #MC30912

Mfr description
MC30912 12" GALV BAUER STYLE TYPE-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,320.30/each

Specifications

Dimensions

  • End 1 Size
    12.0000 in
  • Hose Diameter
    12.0000 in
  • Hose Inside Diameter
    12 in
  • Inside Diameter
    12.0000 in, 190.50 mm
  • Size
    12.0000 in
  • Weight
    79.1 lbs

Details

  • Additional Details
    Bauer style, Has a double pin locking lever for smooth closing action, Locks on the male side, Equipped with a safety pin to prevent accidental openings, 10 in and 12 in supplied with ACB304 lever assist bar
  • Application
    Irrigation and suction lines
  • Coating
    Hot Dipped Galvanized
  • Configuration
    Straight
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    Bauer Style
  • End 1 Style
    Bauer Style
  • End Gender
    Male
  • Finish/Coating
    Hot Dipped Galvanized
  • Fitting Connection Family
    Bauer Style
  • Fitting Type
    Bauer Style
  • For Use With
    Hose and pipes
  • Manufacturer Catalog Number
    MC30912
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Hot Dipped, Galvanized
  • Port Gender
    Male
  • Product Types
    Hose Shank
  • Seal Type
    Bauer Style
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Bauer Style
  • Type
    Bauer Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)