Motion
MC3096-PC
6 Poly Crimp Bauer Style Type-B Male
MI ITEM #08983820
MFR #MC3096-PC
Price$747.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Poly Crimp Bauer Style Type-B Male
MI ITEM #08983820
MFR #MC3096-PC

Mfr description
MC3096-PC 6" POLY CRIMP BAUER STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.83/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Size
    6.0000 in
  • Weight
    24.4 lbs

Details

  • Additional Details
    Locks on the male size, Pins sold separately
  • Application
    Irrigation and suction lines
  • Coating
    Galvanized
  • Connection Type
    Bauer Style
  • End 1 Style
    Bauer Style
  • End Gender
    Male
  • Finish/Coating
    Galvanized
  • Fitting Connection Family
    Bauer Style
  • Fitting Type
    Bauer Style
  • For Use With
    Hose and pipes
  • Manufacturer Catalog Number
    MC3096-PC
  • Material
    Steel
  • Plating
    Galvanized
  • Port Gender
    Male
  • Product Types
    Bauer Style Male
  • Seal Type
    Bauer Style
  • Style
    Bauer Style
  • Swivel
    Non-Swivel
  • Thread Type
    Bauer Style
  • Type
    Bauer Style Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)