Specifications
Dimensions
- Port Size1/4 NPT
Details
- ActuationT Handle
- ApplicationBleed
- Body MaterialZinc Nickel Plated Steel
- Connection GenderMale
- End TypeNPT
- Max Operating Temperature200 °F, 93 °C
- Maximum Working Pressure10000 psi
- Pressure CompensationNon Compensated
- Seal MaterialFKM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)