Motion
MFC604
Hydraulic Needle Valve - 200 °F, 93 °C, 1/2 NPT, Zinc Nickel Plated Steel
Mi Item #08983847
MFR #MFC604
Price$174.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - 200 °F, 93 °C, 1/2 NPT, Zinc Nickel Plated Steel
Mi Item #08983847
MFR #MFC604

Mfr description
MFC604 1/2" STEEL BLOCK, BLEED NEEDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.63/each

Specifications

Dimensions

  • Orifice Size
    0.1870 in, 4.75 mm
  • Port Size
    1/2 NPT

Details

  • Actuation
    T Handle
  • Application
    Bleed
  • Body Material
    Zinc Nickel Plated Steel
  • End Type
    Male NPT x Female NPT
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    10000 psi
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)