Motion
MFS30604
Hydraulic Needle Valve - 94 °C, 200 °F, 1/2 NPT, 316 Stainless Steel
Mi Item #08983853
MFR #MFS30604
Price$535.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - 94 °C, 200 °F, 1/2 NPT, 316 Stainless Steel
Mi Item #08983853
MFR #MFS30604

Mfr description
MFS30604 3/4" 316SS MULTIPORT NEEDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.60/each

Specifications

Dimensions

  • Orifice Size
    0.1870 in, 4.75 mm
  • Port Size
    1/2 NPT

Details

  • Actuation
    T Handle
  • Body Material
    316 Stainless Steel
  • End Type
    Male NPT x Female NPT
  • Max Operating Temperature
    94 °C, 200 °F
  • Maximum Working Pressure
    6000 psi
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)