Specifications
Dimensions
- Orifice Size0.1870 in
- Thread Size1/4 in - 18
Details
- Body Material316 Stainless Steel
- Material316 Stainless Steel
- Maximum Working Pressure6000 psi
- Seal MaterialFKM O-ring
- Seat MaterialSoft Seat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)