Motion
MPB-05-04
1/4 Brass Nominal Rigid Male w/ Crimp Collar
Mi Item #08983873
MFR #MPB-05-04
Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Brass Nominal Rigid Male w/ Crimp Collar
Mi Item #08983873
MFR #MPB-05-04

Mfr description
MPB-05-04 1/4" BRASS NOMINAL RIGID MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.26/each

Specifications

Dimensions

  • Dash Size
    5
  • End 1 Size
    0.2500 in
  • Hose Dash Size
    5
  • Hose Diameter
    dash 5
  • Size
    0.2500 in
  • Thread Size
    1/4 in
  • Weight
    0.045 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Catalog Number
    MPB-05-04
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)