Motion
MPB-06-06
3/8 Brass Nominal Rigid Male w/ Crimp Collar
MI ITEM #08983874
MFR #MPB-06-06
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Brass Nominal Rigid Male w/ Crimp Collar
MI ITEM #08983874
MFR #MPB-06-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.48/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    6
  • Hose Diameter
    dash 6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3750 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    3/8 in
  • Weight
    0.07 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    chemicals, foods, pharmaceuticals, oils, gas, fuels and steam
  • Compatible Hose Series
    Nominal
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Nominal Hose
  • Manufacturer Catalog Number
    MPB-06-06
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    Hose Barb
  • Thread Type
    NPT
  • Type
    Male NPTF

Overview

Mfr description
MPB-06-06 3/8" BRASS NOMINAL RIGID MALE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought