Motion
MPB-08-06
3/8 Brass Nominal Rigid Male w/ Crimp Collar fo
Mi Item #08983875
MFR #MPB-08-06
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Brass Nominal Rigid Male w/ Crimp Collar fo
Mi Item #08983875
MFR #MPB-08-06

Mfr description
MPB-08-06 3/8" BRASS NOMINAL RIGID MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.19/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.3750 in
  • Thread Size
    3/8 in
  • Weight
    0.1 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Color
    Brass
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Hose Barb
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Chemicals, Foods, Pharmaceuticals, Oils, Gas, Fuels, Steam
  • Manufacturer Catalog Number
    MPB-08-06
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Rigid Male Pipe Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)