Motion
MPB-10-08
1/2 Brass Nominal Rigid Male w/ Crimp Collar
Mi Item #08983877
MFR #MPB-10-08
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Brass Nominal Rigid Male w/ Crimp Collar
Mi Item #08983877
MFR #MPB-10-08

Mfr description
MPB-10-08 1/2" BRASS NOMINAL RIGID MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Thread Size
    1/2 in
  • Weight
    0.135 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)