Motion
MPB-16-16
1 Brass Nominal Rigid Male w/ Crimp Collar
Mi Item #08983879
MFR #MPB-16-16
Price$59.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Brass Nominal Rigid Male w/ Crimp Collar
Mi Item #08983879
MFR #MPB-16-16

Mfr description
MPB-16-16 1" BRASS NOMINAL RIGID MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.39/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1 in
  • Weight
    0.37 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • End Gender
    Male
  • Fitting Connection Family
    Male Pipe
  • Fitting Type
    Male Pipe
  • Manufacturer Catalog Number
    MPB-16-16
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Swivel
    Rigid
  • Type
    Male Pipe Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)