Motion
MPB-20Z-20
1-1/4 Brass Nominal Rigid Male w/ Crimp Collar
Mi Item #08983880
MFR #MPB-20Z-20
Price$233.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Brass Nominal Rigid Male w/ Crimp Collar
Mi Item #08983880
MFR #MPB-20Z-20

Mfr description
MPB-20Z-20 1-1/4" BRASS NOMINAL RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.11/each

Specifications

Dimensions

  • Dash Size
    20
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Thread Size
    1-1/4 in

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Material
    Brass
  • Product Types
    Fitting Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)