Motion
MPC-T16
1 CS Rigid Male Pipe Fitting for Convoluted &
Mi Item #08983885
MFR #MPC-T16
Price$39.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 CS Rigid Male Pipe Fitting for Convoluted &
Mi Item #08983885
MFR #MPC-T16

Mfr description
MPC-T16 1" CS RIGID MALE PIPE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.57/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1 in
  • Weight
    0.4 lbs

Details

  • Additional Details
    Crimp collars for all True ID fittings are sold separately
  • Application
    Acids, Chemicals, Foods, Pharmaceuticals
  • Compatible Banding Types
    Crimp Collar
  • Compatible Hose Series
    True ID
  • Configuration
    Straight
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    True ID Hose
  • Manufacturer Catalog Number
    MPC-T16
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Standards Met
    True ID
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Type
    NPT
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)