Motion
MPC-T20
1-1/4 CS Rigid Male Pipe Ftg for Convoluted &
MI ITEM #08983886
MFR #MPC-T20
Price$67.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 CS Rigid Male Pipe Ftg for Convoluted &
MI ITEM #08983886
MFR #MPC-T20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.04/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • SAE Size
    -20
  • Size
    1.2500 in
  • Thread Size
    1-1/4 in
  • Weight
    0.84 lbs

Details

  • Additional Details
    Crimp collars for all True ID fittings are sold separately
  • Application
    Suitable for conveying acids, chemicals, foods and pharmaceuticals.
  • Configuration
    Straight
  • Connection Type
    Male Pipe
  • End 1 Style
    Male Pipe
  • End Gender
    Male
  • Fitting Connection Family
    Male Pipe
  • Fitting Type
    Rigid Male Pipe Fitting
  • For Use With
    True ID Hose
  • Manufacturer Catalog Number
    MPC-T20
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    Male Pipe
  • Style
    Rigid Male Pipe Fitting
  • Swivel
    Rigid
  • Thread Type
    Male Pipe
  • Type
    Rigid Male Pipe Fitting

Overview

Mfr description
MPC-T20 1-1/4" CS RIGID MALE PIPE FTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought