Motion
MPC-06-04
1/4 CS Nominal Rigid Male Pipe w/ Crimp Collar
MI ITEM #08983891
MFR #MPC-06-04
Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 CS Nominal Rigid Male Pipe w/ Crimp Collar
MI ITEM #08983891
MFR #MPC-06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.37/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.2500 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.2500 in
  • Thread Size
    1/4 in
  • Weight
    0.035 lbs

Details

  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Chemical Resistant Hose, Food and Beverage Hose, Petroleum Transfer Hose
  • Manufacturer Catalog Number
    MPC-06-04
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF

Overview

Mfr description
MPC-06-04 1/4" CS NOMINAL RIGID MALE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought