Motion
MPC-16-16
1 CS Nominal Rigid Male Pipe w/ Crimp Collar
Mi Item #08983897
MFR #MPC-16-16
Price$44.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 CS Nominal Rigid Male Pipe w/ Crimp Collar
Mi Item #08983897
MFR #MPC-16-16

Mfr description
MPC-16-16 1" CS NOMINAL RIGID MALE PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.95/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Thread Size
    1 in
  • Weight
    0.05 lbs

Details

  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)