Motion
MPR-T32
2 316SS Rigid Male Pipe Ftg for Convoluted &
Mi Item #08983910
MFR #MPR-T32
Price$409.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 316SS Rigid Male Pipe Ftg for Convoluted &
Mi Item #08983910
MFR #MPR-T32

Mfr description
MPR-T32 2" 316SS RIGID MALE PIPE FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.38/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    2 in
  • Weight
    1.55 lbs

Details

  • Additional Details
    Crimp collars for all True ID fittings are sold separately
  • Application
    Suitable for conveying acids, chemicals, foods and pharmaceuticals.
  • Compatible Hose Series
    True ID
  • Configuration
    Straight
  • Connection Type
    Male Pipe
  • End 1 Style
    Male Pipe
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Male Pipe
  • For Use With
    True ID Hose
  • Manufacturer Catalog Number
    MPR-T32
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Type
    Male Pipe
  • Type
    Rigid Male Pipe Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)