Motion
MPS-04-02
1/8 304SS Nominal Rigid Male w/ Crimp Collar
Mi Item #08983911
MFR #MPS-04-02
Price$14.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 304SS Nominal Rigid Male w/ Crimp Collar
Mi Item #08983911
MFR #MPS-04-02

Mfr description
MPS-04-02 1/8" 304SS NOMINAL RIGID MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.07/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.1250 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.1250 in
  • Thread Size
    1/8 in
  • Weight
    0.03 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Catalog Number
    MPS-04-02
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPT Tapered
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Type
    NPT
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)