Motion
MPS-04-04
1/4 304SS Nominal Rigid Male w/ Crimp Collar
Mi Item #08983912
MFR #MPS-04-04
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 304SS Nominal Rigid Male w/ Crimp Collar
Mi Item #08983912
MFR #MPS-04-04

Mfr description
MPS-04-04 1/4" 304SS NOMINAL RIGID MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.79/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Thread Size
    1/4 in
  • Weight
    0.04 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)