Motion
MPS-10-08
1/2 304SS Nominal Rigid Male w/ Crimp Collar
Mi Item #08983918
MFR #MPS-10-08
Price$33.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 304SS Nominal Rigid Male w/ Crimp Collar
Mi Item #08983918
MFR #MPS-10-08

Mfr description
MPS-10-08 1/2" 304SS NOMINAL RIGID MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.53/each

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.5000 in
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • SAE Size
    -10
  • Size
    0.5000 in
  • Thread Size
    1/2 in
  • Weight
    0.14 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    chemicals, foods, pharmaceuticals, oils, gas, fuels and steam
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Chemicals, foods, pharmaceuticals, oils, gas, fuels, steam
  • Manufacturer Catalog Number
    MPS-10-08
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)