Motion
M18-04A
Main Line & Modular Air Filter - M18, 0.5000 in Ports, Polycarbonate, Automatic Drain
Mi Item #08983972
MFR #M18-04A
Price$346.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - M18, 0.5000 in Ports, Polycarbonate, Automatic Drain
Mi Item #08983972
MFR #M18-04A

Mfr description
M18-04A 1/2" MODULAR COALESCING FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.73/each

Specifications

Dimensions

  • Port Size
    0.5000 in
  • Weight
    1.1 lbs

Details

  • Additional Details
    The differential pressure indicator changes from green to red with pressure loss | scfm ratings at 150 PSIG inlet pressure
  • Bowl Capacity
    1.72 oz
  • Bowl Material
    Polycarbonate
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing
  • Flow Rate
    36 scfm
  • Max Operating Temperature
    125 °F
  • Maximum Operating Pressure
    10.3 bar, 150 psi
  • Maximum Temperature
    125 °F
  • Min Operating Temperature
    -13 °F
  • Operating Temperature Range
    -13 to 125 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    M18
  • Thread Standard
    NPT
  • Type
    Coalescing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)