Motion
M28-03A
Main Line & Modular Air Filter - M28, 42 scfm, 0.3750 in Ports, Polycarbonate, Automatic Drain, Polycarbonate Bowl, Guard, Auto Drain
Mi Item #08983982
MFR #M28-03A
Price$406.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - M28, 42 scfm, 0.3750 in Ports, Polycarbonate, Automatic Drain, Polycarbonate Bowl, Guard, Auto Drain
Mi Item #08983982
MFR #M28-03A

Mfr description
M28-03A 3/8" STD MODULAR COALESCING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.05/each

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Port Size
    0.3750 in
  • Weight
    1.76 lbs

Details

  • Additional Details
    Automatic Drain | High-efficiency removal deg F water | oil aerosols | and solid particulate contaminants down to 0.01 mg | m3 with minimum pressure drop | 0.5 micron type B and 0.003 micron type D elements are optional | Transparent bowl and guard | Modern design and appearance | Light weight | High flow capacity | 2.87 oz. bowl | FRL's are designed for air service only | unless otherwise indicated | A standard airline filter should be installed as a pre-filter when using a coalescing filter | scfm ratings at 150 PSIG inlet pressure | Can be installed in modular system
  • Bowl Capacity
    2.87 oz
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Auto Drain, Guard, Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing
  • Flow Rate
    42 scfm
  • Included Options
    Automatic Drain, Bowl Guard, Differential Pressure Indicator
  • Max Operating Temperature
    125 °F
  • Max Pressure
    10.3 bar, 150 psi
  • Maximum Air Flow
    42 scfm
  • Maximum Flow Rate
    42 scfm
  • Maximum Operating Pressure
    10.3 bar, 150 psi
  • Maximum Temperature
    125 °F
  • Min Operating Temperature
    -13 °F
  • Operating Temperature Range
    -13 to 125 °F
  • Series
    M28
  • Standard Cubic Feet Per Minute
    42 scfm
  • Thread Standard
    NPT
  • Type
    Coalescing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)