Motion
N4F6-S-LS
DIX-LOCK PLUG, 3/4 F-NPTF 303SS, LOCK SLEEVE
Mi Item #08984199
MFR #N4F6-S-LS
Price$138.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIX-LOCK PLUG, 3/4 F-NPTF 303SS, LOCK SLEEVE
Mi Item #08984199
MFR #N4F6-S-LS

Mfr description
N4F6-S-LS BOWES NIPPLE, 3/4" NPTF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.25/each

Specifications

Dimensions

  • Body Size
    1/2 in

Details

  • Material
    303 Stainless Steel
  • Operating Temperature Range
    -40 to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)