Specifications
Dimensions
- Overall Height0.8800 in, 22.39 mm
- Overall Length2.0400 in, 51.79 mm
Details
- Operating Temperature Range-40 to 121 °C, -40 to 250 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)