Overview
Mfr description
PS-V16F16-SS 2" H-STYLE NIPP., 2"
Specifications
- Body Material316 Stainless Steel
- Maximum Operating Pressure500 psi
- Overall Length3.7200 in, 94.50 mm
- Material316 Stainless Steel
- Seal MaterialNitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data