Motion
PTTF150S
1.5 NPSH - 1/4-3/8 Tips - 1/2 Orfic Twin Tip Strgt
Mi Item #08984835
MFR #PTTF150S
Price$39.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5 NPSH - 1/4-3/8 Tips - 1/2 Orfic Twin Tip Strgt
Mi Item #08984835
MFR #PTTF150S

Mfr description
PTTF150S 1-1/2" SIPT THERMOPLASTIC TWIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.74/each

Specifications

Dimensions

  • Length
    9.0000 in, 228.60 mm
  • Thread Size
    1.5000 in
  • Weight
    0.35 lbs

Details

  • Body Material
    Polycarbonate
  • Color
    Red
  • Construction
    Molded High Strength Red Polycarbonate, Solid, One-Piece Reversible Twin Tip Has 1/4 in And 3/8 in Orifices
  • Pistol Grip On Nozzle
    No
  • Stream Type
    Straight Stream
  • Style
    Straight Stream
  • Thread Type
    NPSH
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)