Motion
REP400AS-C
4 - Auto Sprinkler - P/C 4-5/8 x 9-1/4 - Round ID
Mi Item #08985202
MFR #REP400AS-C
Price$344.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 - Auto Sprinkler - P/C 4-5/8 x 9-1/4 - Round ID
Mi Item #08985202
MFR #REP400AS-C

Mfr description
REP400AS-C 4" ROUND ESCUTCHEON ID PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.23/each

Specifications

Dimensions

  • Weight
    2.96 lbs

Details

  • Additional Details
    Hole size, 4-5/8 in
  • Application
    Used to trim out and identify exposed fire department connections.
  • Coating
    Chrome Plated
  • For Use With
    Exposed fire department connections
  • Manufacturer Catalog Number
    REP400AS-C
  • Material
    Brass
  • Plating
    Polished Chrome
  • Product Types
    Wall/ID Plate
  • Style
    Round
  • Type
    Round Identification Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)