Motion
REP600AS
6.0 - Auto Sprinkler 6-3/4 x 11-1/4 - Round ID Pla
Mi Item #08985209
MFR #REP600AS
Price$370.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0 - Auto Sprinkler 6-3/4 x 11-1/4 - Round ID Pla
Mi Item #08985209
MFR #REP600AS

Mfr description
REP600AS 6" ROUND ESCUTCHEON AUTO SPKR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.55/each

Specifications

Dimensions

  • Weight
    3 lbs

Details

  • Additional Details
    Used to trim out and identify exposed fire department connections.
  • Application
    Fire Department Connections
  • For Use With
    6.0000 In pipe, siamese
  • Manufacturer Catalog Number
    REP600AS
  • Material
    Brass
  • Product Types
    Wall/ID Plate
  • Style
    Round
  • Type
    Wall/ID Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)