Motion
REP600SP
6.0 - Standpipe 6-3/4 x 11-1/4 - Round ID Plate
MI ITEM #08985212
MFR #REP600SP
Price$337.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0 - Standpipe 6-3/4 x 11-1/4 - Round ID Plate
MI ITEM #08985212
MFR #REP600SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$337.49/each

Specifications

Dimensions

  • Size
    6.0000 in

Details

  • Additional Details
    Used to trim out and identify exposed fire department connections.
  • Application
    Used to trim out and identify exposed fire department connections.
  • For Use With
    6.0000 In pipe
  • Manufacturer Catalog Number
    REP600SP
  • Material
    Brass
  • Product Types
    Wall/ID Plate
  • Style
    Round
  • Type
    Round Identification Plate

Overview

Mfr description
REP600SP 6" ROUND ESCUTCHEON ID PLATE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought