Motion
RLC100EZ
Cam & Groove Fitting - 1 in, Vent-Lock® Safety EZ Boss-Lock Female Coupler, x 1 in, Hose Shank, Straight
Mi Item #08985252
MFR #RLC100EZ
Price$150.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1 in, Vent-Lock® Safety EZ Boss-Lock Female Coupler, x 1 in, Hose Shank, Straight
Mi Item #08985252
MFR #RLC100EZ

Mfr description
RLC100EZ 1" VENT LOCK EZ BOSSLOCK FEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.19/each

Specifications

Dimensions

  • Coupling Size
    1.0000 in
  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Inside Diameter
    1.0000 in
  • Weight
    1.197 lbs

Details

  • Application
    Transfer deg F fluids and solids
  • Body Material
    Stainless Steel
  • Color
    Orange
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Vent-Lock® Safety EZ Boss-Lock Female Coupler
  • End 2 Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Vent-LockTM L-style fittings
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    C
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)