Motion
RLD150EZ
Cam & Groove Fitting - 1-1/2 in, Vent-Lock® Safety EZ Boss-Lock Female Coupler, x 1-1/2 in, Female NPT, Straight
Mi Item #08985254
MFR #RLD150EZ
Price$192.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/2 in, Vent-Lock® Safety EZ Boss-Lock Female Coupler, x 1-1/2 in, Female NPT, Straight
Mi Item #08985254
MFR #RLD150EZ

Mfr description
RLD150EZ 1-1/2" VENT LOCK EZ BOSSLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.28/each

Specifications

Dimensions

  • Coupling Size
    1.5000 in
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Thread Size
    1.5000 NPT
  • Weight
    1.962 lbs

Details

  • Application
    Transfer deg F fluids and solids
  • Body Material
    Stainless Steel
  • Color
    Orange
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Vent-Lock® Safety EZ Boss-Lock Female Coupler
  • End 2 Type
    Female NPT
  • End Type
    Cam x Female NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • For Use With
    Vent-LockTM L-style fittings
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)