Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType H Dust Cap
- End 1 TypeVent-Lock® Safety EZ Boss-Lock Female Coupler
- End 2 TypeDust Cap
- Fitting ShapeStraight
- MaterialStainless Steel
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNitrile Rubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)