Motion
RPDA901510
1 Dixon/Boss-lock Adapter x 1.5 90 Swivel Nut
Mi Item #08985295
MFR #RPDA901510
Price$209.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Dixon/Boss-lock Adapter x 1.5 90 Swivel Nut
Mi Item #08985295
MFR #RPDA901510

Mfr description
RPDA901510 1 1/2 INCH NPSM NUT X 1 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.70/each

Specifications

Dimensions

  • Thread Size
    1.5000 in
  • Weight
    1.52 lbs

Details

  • Application
    Positive displacement frac pumps
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Male Adapter
  • End Type
    Cam x NPSM Swivel Nut
  • End Type 2
    NPSM
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    90 °Elbow
  • For Use With
    Positive displacement frac pumps
  • Maximum Operating Pressure
    250 psi
  • Seal Material
    Rubber
  • Standards Met
    AISI
  • Style
    Adapter
  • Type
    RPDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)