Motion
RST60A
RST60A 6" 316SS COMBO NIPPLE W/BSPT END
MI ITEM #08985306
MFR #RST60A
Price$542.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RST60A 6" 316SS COMBO NIPPLE W/BSPT END
MI ITEM #08985306
MFR #RST60A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$542.45/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Weight
    12.661 lbs

Details

  • Application
    Recommended for low-pressure discharge and suction service for compatible liquids
  • Connection 1 Short Name
    BSPT
  • Connection Type
    BSPT (British Standard Pipe Taper)
  • End 1 Style
    BSPT (British Standard Pipe Taper)
  • Fitting Connection Family
    BSPT
  • Fitting Type
    BSPT (Tapered)
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Seal Material
    Metal
  • Thread Standard
    BSPT
  • Thread Type
    BSPT (British Standard Pipe Taper)
  • Type
    King Combination Nipple

Overview

Mfr description
RST60A 6" 316SS COMBO NIPPLE W/BSPT END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought