Specifications
Dimensions
- Overall Width5.5500 in, 141 mm
Details
- Body Material316L Stainless Steel
- Operating Temperature Range-10 to 180 °C, 14 to 356 °F
- Product TypeTie Rod Air Cylinders
- SeriesJRZL-200
- TypeLobe Pump
Overview
Mfr description
RZL-220B-RTORB O-RING, ROTOR NBR