Motion
RZL-330-RCRI2C
RZL-330-RCRI2C
Mi Item #08985332
MFR #RZL-330-RCRI2C
Price$17,182.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RZL-330-RCRI2C
Mi Item #08985332
MFR #RZL-330-RCRI2C

Mfr description
RZL-330-RCRI2C 3" CLAMP RECTANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,182.70/each

Specifications

Dimensions

  • Overall Height
    9.5300 in, 242.09 mm
  • Overall Length
    18.7000 in, 474.98 mm
  • Overall Width
    13.5400 in, 343.92 mm

Details

  • Body Material
    316L Stainless Steel
  • Body Option
    Rectangular Inlet
  • Body Type
    Rectangular Inlet
  • Clean Series
    Yes
  • Cylinder Style
    Rectangular Inlet
  • Cylinder Suffix
    RCRI2C
  • Operating Temperature Range
    -10 to 180 °C, 14 to 356 °F
  • Options Included
    Rectangular Inlet
  • Product Type
    Stopper Air Cylinders
  • Seal Kit
    RZL-330B-2E-KIT
  • Series
    JRZL-300
  • Special Applications
    Food Grade
  • Type
    Lobe Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)