Motion
RZL-330B-RBORE
RZL-330B-RBORE
MI ITEM #08985343
MFR #RZL-330B-RBORE
Price$31.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RZL-330B-RBORE
MI ITEM #08985343
MFR #RZL-330B-RBORE

Mfr description
RZL-330B-RBORE 330 ROTOR BOLT ORING EPDM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.64/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in

Details

  • Bracket 1
    Adjustable Leg Base
  • Mounting Type
    Adjustable Leg Base
  • Operating Temperature Range
    -10 to 180 °C, 14 to 356 °F
  • Product Type
    Stopper Air Cylinders
  • Type
    Lobe Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)