Motion
RZL-330B-RBW
RZL-330B-RBW
MI ITEM #08985344
MFR #RZL-330B-RBW
Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RZL-330B-RBW
MI ITEM #08985344
MFR #RZL-330B-RBW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.05/each

Specifications

Dimensions

  • Overall Height
    15.3200 in, 389.12 mm
  • Overall Length
    18.7000 in, 474.98 mm
  • Overall Width
    9.5300 in, 242.09 mm

Details

  • Body Material
    316L Stainless Steel
  • Clean Series
    Hygienic Design
  • Cylinder Suffix
    RBW
  • Operating Temperature Range
    -10 to 180 °C, 14 to 356 °F
  • Product Type
    Stopper Air Cylinders
  • Series
    JRZL-300
  • Special Applications
    Washdown
  • Type
    Lobe Pump

Overview

Mfr description
RZL-330B-RBW 330 ROTOR BOLT WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought