Motion
R11-013RG
Standard Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #08985373
MFR #R11-013RG
Price$462.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #08985373
MFR #R11-013RG

Mfr description
R11-013RG 1/4" SERIES-1 GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.91/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Weight
    0.75 lbs

Details

  • Air Flow
    14 scfm, 396.4 lpm
  • Backflow Function
    Non-Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air, Water
  • Included Options
    Panel Mount Nut, Pressure Gauge
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    52 °C, 125 °F
  • Maximum Air Flow
    110 scfm
  • Maximum Operating Pressure
    400 psi
  • Min Operating Temperature
    4.4 °C, 40 °F
  • Mounting Type
    Panel Mount
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Yes
  • Relief Function
    Non-Relieving
  • Series/System
    RB3
  • Thread Standard
    NPT
  • Valve Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)